Conductivity Cells, WTW
TetraCon 325, Graphite, 15.3 mm (5/8"), 1.5 m (5 ft.), Epoxy, 0.475 cm⁻¹
Catalog # 80085-577
Supplier: WTW
Supplier #: 301960
Jump to:
Product Details & Documents
This selection of conductivity cells includes the TetraCon® series of cells, which feature the highest degree of precision and linearity by optimized cell geometry, an extremely large measuring range with just one cell, long-term cell constant stability with high-quality abrasion-resistant graphite electrodes, and a built-in temperature sensor
The flow-thru vessel is constructed of transparent PVC and has a 18mm I.D. Filling volume (without sensor): 13mL.
TetraCon® cells also feature the smallest immersion depth possible and have no measuring errors due to cable influences, primary or secondary polarization effects, or contact with sidewalls or base of measuring vessels.
Documents
Certificates
Search by Lot NumberSpecifications
- Ø:15.3 mm (5/8")
- Description:TetraCon 325
- Material:Graphite
- Cell constant:0.475 cm⁻¹
- Cable length:1.5 m (5 ft.)
- Body material:Epoxy



