BEAKERplus™ Beaker/Flask Combination, Kimble Chase
1200 ml, 50 ml, 50 - 1100 ml, 254 mm, 95 mm
Catalog # 89218-802
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 14035-1200
BEAKERplus™ Beaker/Flask Combination, Kimble Chase
Catalog # 89218-802
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
BEAKERplus is a combination Griffin beaker and Erlenmeyer flask and is ideal for mixing and for use with funnels or filters.
- Wide fluted rim with pour spout
- Narrow recessed neck minimizes splashing during vigorous agitation
- Easy-to-read white graduated scale is provided on all sizes from 150 to 1200 mL for measuring and/or mixing liquids
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Specifications
- Ext.Ø:95 mm
- Graduation Interval:50 ml
- Graduation Range:50 - 1100 ml
- Capacity:1200 ml
- Height:254 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



