Order Entry
Canada
Orders LinkContactUsLinkComponent
BEAKERplus™ Beaker/Flask Combination, Kimble Chase

BEAKERplus™ Beaker/Flask Combination, Kimble Chase

500 ml, 50 ml, 50 - 400 ml, 178 mm, 70 mm
Catalog # 89218-798
Supplier #:  14035-500
BEAKERplus™ Beaker/Flask Combination, Kimble Chase
Catalog # 89218-798
BEAKERplus™ Beaker/Flask Combination, Kimble Chase
BEAKERplus™ Beaker/Flask Combination, Kimble Chase

500 ml, 50 ml, 50 - 400 ml, 178 mm, 70 mm

Price
518,70 $
New Customer Promotional Price
Log in for availability
Case of 6
Product Details & Documents

BEAKERplus is a combination Griffin beaker and Erlenmeyer flask and is ideal for mixing and for use with funnels or filters.

  • Wide fluted rim with pour spout
  • Narrow recessed neck minimizes splashing during vigorous agitation
  • Easy-to-read white graduated scale is provided on all sizes from 150 to 1200 mL for measuring and/or mixing liquids

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Specifications
  • Ext.Ø:
    70 mm
  • Graduation Interval:
    50 ml
  • Graduation Range:
    50 - 400 ml
  • Capacity:
    500 ml
  • Height:
    178 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.