Order Entry
Canada
Orders LinkContactUsLinkComponent
BEAKERplus™ Beaker/Flask Combination, Kimble Chase

BEAKERplus™ Beaker/Flask Combination, Kimble Chase

250 ml, 50 ml, 50 - 200 ml, 107 mm, 70 mm
Catalog # 89218-796
Supplier #:  14035-250
BEAKERplus™ Beaker/Flask Combination, Kimble Chase
Catalog # 89218-796
BEAKERplus™ Beaker/Flask Combination, Kimble Chase
BEAKERplus™ Beaker/Flask Combination, Kimble Chase

250 ml, 50 ml, 50 - 200 ml, 107 mm, 70 mm

Price
468,65 $
New Customer Promotional Price
Log in for availability
Case of 6
Product Details & Documents

BEAKERplus is a combination Griffin beaker and Erlenmeyer flask and is ideal for mixing and for use with funnels or filters.

  • Wide fluted rim with pour spout
  • Narrow recessed neck minimizes splashing during vigorous agitation
  • Easy-to-read white graduated scale is provided on all sizes from 150 to 1200 mL for measuring and/or mixing liquids

Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Specifications
  • Ext.Ø:
    70 mm
  • Graduation Interval:
    50 ml
  • Graduation Range:
    50 - 200 ml
  • Capacity:
    250 ml
  • Height:
    107 mm