BEAKERplus™ Beaker/Flask Combination, Kimble Chase
150 ml, 20 ml, 40 - 120 ml, 83 mm, 70 mm
Catalog # 89218-794
Supplier: DWK Life Sciences (KIMBLE)
Supplier #: 14035-150
BEAKERplus™ Beaker/Flask Combination, Kimble Chase
Catalog # 89218-794
Supplier: DWK Life Sciences (KIMBLE)
Jump to:
Product Details & Documents
BEAKERplus is a combination Griffin beaker and Erlenmeyer flask and is ideal for mixing and for use with funnels or filters.
- Wide fluted rim with pour spout
- Narrow recessed neck minimizes splashing during vigorous agitation
- Easy-to-read white graduated scale is provided on all sizes from 150 to 1200 mL for measuring and/or mixing liquids
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Specifications
- Ext.Ø:70 mm
- Graduation Interval:20 ml
- Graduation Range:40 - 120 ml
- Capacity:150 ml
- Height:83 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



