Nesting Sample Cups, Globe Scientific
1 ml, Nesting Sample Cup, 30 mm, 12mm and 13mm Tubes, Polystyrene, 13 mm
Supplier: Globe Scientific
Supplier #: 5504
Jump to:
Product Details & Documents
Designed for use in conjunction with other test tubes or original blood collection tubes when smaller sampling is necessary.
- Polystyrene (PS)
- Excellent clarity
- Temperate Range: –10 to 50 °C
- Non-sterile
To use, simply transfer the sample from the original collection tube into the nesting cup. Then, place the nesting cup inside the original collection tube. The nesting cup "rides" along with the originally labeled/barcoded tube in the analyzer. This procedure saves time by eliminating the need to re-label the smaller sample.
Documents
Specifications
- Ø:13 mm
- Capacity:1 ml
- Description:Nesting Sample Cup
- Height:30 mm
- Material:Polystyrene
- For use with:12mm and 13mm Tubes
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



