Order Entry
Canada
Orders LinkContactUsLinkComponent
Snap Cap Containers, Polystyrene, Dynalon

Snap Cap Containers, Polystyrene, Dynalon

8 ml (3 dram), 48 mm (without Cap), 0.00937 lbs., 17 mm
Catalog # 66015-450
Supplier:   Dynalon
Supplier #:  426364-03
Snap Cap Containers, Polystyrene, Dynalon
Catalog # 66015-450
Supplier:  Dynalon
Snap Cap Containers, Polystyrene, Dynalon
Snap Cap Containers, Polystyrene, Dynalon

8 ml (3 dram), 48 mm (without Cap), 0.00937 lbs., 17 mm

Price
$176.58
Log in for availability
Case of 144 Each
Product Details & Documents

Snap Cap Containers are molded of rigid-wall polystyrene with tight fitting polyethylene Snap-On caps

Approximately 16 drams per ounce. Maximum operating temperature for polystyrene is 70 °C.

Excellent for storing dry materials, powders, tablets, etc. The 7 dram size may be used with automatic cell counters for collection of sample and, where venous samples are used, for dilution purposes.

Specifications
  • Ø:
    17 mm
  • Capacity:
    8 ml (3 dram)
  • Height:
    48 mm (without Cap)
  • Weight:
    0.00937 lbs.
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.