Multi-Purpose Sampling Cups, Globe Scientific
Product Details & Documents
Transparent, polystyrene cups are durable and chemical-resistant
- Polystyrene (PS)
- Can be used on most common brands of instruments
They feature a wide base design to prevent tipping or spilling and a conical bottom for use in microsampling. A variety of cup sizes permits use with most autoanalyzers. Cups are designed to accept snap caps (not included).
Specifications
- Capacity:0.5 ml (0.017 oz.)
- Color:Clear
- Material:Polystyrene
- Diameter ×H:13.55 × 24.50 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



