Order Entry
Canada
Orders LinkContactUsLinkComponent
Talking Timer, Electron Microscopy Sciences

Talking Timer, Electron Microscopy Sciences

Talking timer, certified, 82.6×63½×25.4 mm (3¼×2½×1"), 0.06 kg (2.2 oz.)
Catalog # 100493-818
Supplier #:  72601-02
Talking Timer, Electron Microscopy Sciences
Catalog # 100493-818
Talking Timer, Electron Microscopy Sciences
Talking Timer, Electron Microscopy Sciences

Talking timer, certified, 82.6×63½×25.4 mm (3¼×2½×1"), 0.06 kg (2.2 oz.)

Price
$183.10
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

A unique timer featuring a clear human voice that makes announcements which can be heard from any where within the lab.

  • Counts up or down to 24 hours
  • Has a built in stand for bench top use, clips to a pocket
  • Can be stick to any metal surface with a magnetic back

Other features include a large ³/₄" display with icons to indicate various modes, such as voice off/on, count-down/count-up and more. Recalls the previous count-down setting for immediate reuse and memorizes other frequently used setting for reuse at any time.

In the count-down mode, Talking Timer will announce the remaining time every hour, In the final hour, it will announce the time remaining every 10 minutes, every minute in the final 10 minutes, and every second in the final 10 seconds. A choice of 6 distinctive final alarm sounds make it easy to identify which Talking Timer has alarmed when more than one timer is used. In the dark, in the clock mode, Talking Timer will announce the time while touching any button in the timer. There is also an option of turning the voice off.

Delivery information: Button cell batteries are included.

Specifications
  • Description:
    Talking timer, certified
  • W×H×D:
    82.6×63½×25.4 mm (3¼×2½×1")
  • Weight:
    0.06 kg (2.2 oz.)

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.