Order Entry
Canada
Orders LinkContactUsLinkComponent
Glass Scale, Electron Microscopy Sciences

Glass Scale, Electron Microscopy Sciences

Scale 50, marking area: 50 mm, Glass, 0.1 mm, 80 mm, 25 mm, 3 mm
Catalog # 100491-452
Supplier #:  68140
Glass Scale, Electron Microscopy Sciences
Catalog # 100491-452
Glass Scale, Electron Microscopy Sciences
Glass Scale, Electron Microscopy Sciences

Scale 50, marking area: 50 mm, Glass, 0.1 mm, 80 mm, 25 mm, 3 mm

Price
$346.99
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

A transparent glass plate well polished and marked by the photo-printing technique.

It provides very accurate readings and it is a helpful tool for the stereo viewer.

Specifications
  • Description:
    Scale 50, marking area: 50 mm
  • Length:
    80 mm
  • Material:
    Glass
  • Thickness:
    3 mm
  • Graduations:
    0.1 mm
  • Width:
    25 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.