Order Entry
Canada
Orders LinkContactUsLinkComponent
Thermotech™ PTFE Beakers, Electron Microscopy Sciences

Thermotech™ PTFE Beakers, Electron Microscopy Sciences

250 ml, 94 mm, 75 mm
Catalog # 101412-448
Supplier #:  60930-25
Thermotech™ PTFE Beakers, Electron Microscopy Sciences
Catalog # 101412-448
Supplier:  
Thermotech™ PTFE Beakers, Electron Microscopy Sciences
Thermotech™ PTFE Beakers, Electron Microscopy Sciences

250 ml, 94 mm, 75 mm

Discontinued
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

This product features a unique combination of a pure "PTFE" body with a specially formulated stabilized "PTFE" carbon base as a single molding.

  • A totally inert pure PTFE inner surface
  • Heatable to 270°C without distortion
  • Improved heat transfer

All "PTFE" beaker caps can be used for Thermotech™ "PTFE" beakers, accordingly to its sizes.

Specifications
  • Ext.Ø:
    75 mm
  • Capacity:
    250 ml
  • Height:
    94 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.