Polyethylene Vials; Poly-Vials, Electron Microscopy Sciences
Product Details & Documents
These flat bottom cylindrical vials have a a friction-fit, flip-top closure which can not be lost. Ideal for use as a specimen container for the storage of small samples, or as embedding capsules.
- Unbreakable
- Withstand temps up to 90 °C
- Wall thickness 1 mm
Specifications
- Cap included:Yes
- Capacity:1.00 ml
- Description:Poly-vial
- Diameter ×H:9×32 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



