Order Entry
Canada
Orders LinkContactUsLinkComponent
Calibrated Loops, Electron Microscopy Sciences

Calibrated Loops, Electron Microscopy Sciences

Calibrated Loops, 4 mm, 0.01 ml, 25 mm
Catalog # 100498-076
Supplier #:  62430-10
Calibrated Loops, Electron Microscopy Sciences
Catalog # 100498-076
Calibrated Loops, Electron Microscopy Sciences
Calibrated Loops, Electron Microscopy Sciences

Calibrated Loops, 4 mm, 0.01 ml, 25 mm

Price
$668.11
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The 0.01 mL loops are calibrated to A.P.H.A. Standards and are made from 19 gauge B and S platinum wire with 5% rhodium. The 0.001 mL loops is made from 26 gauge B and S platinum with 15% iridium.

Specifications
  • Ø:
    4 mm
  • Volume:
    0.01 ml
  • Description:
    Calibrated Loops
  • Length:
    25 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.