Order Entry
Canada
Orders LinkContactUsLinkComponent
Titer-Tops, Electron Microscopy Sciences

Titer-Tops, Electron Microscopy Sciences

Titer-Tops, 50, 112 µm, 6×3.25"
Catalog # 100489-186
Supplier #:  70538-05
Titer-Tops, Electron Microscopy Sciences
Catalog # 100489-186
Titer-Tops, Electron Microscopy Sciences
Titer-Tops, Electron Microscopy Sciences

Titer-Tops, 50, 112 µm, 6×3.25"

Price
$102.91
Log in for availability
Each Pack of 50
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Titer-Tops prevents sample evaporation, well to well contamination, external contamination and sample spillage. Titer-Tops are made from 4.4 mil polyethylene film with an FDA approved non cytotoxic acrylic adhesive.

  • Titer-Tops are chemically resistant and thermally stable
  • Titer-Tops are gamma sterile
  • They are easily pierced with a micropipette tip to provide access to sample wells

Each pre-cut rectangular sheet is 6 x 3.25" with a paper liner. The center section of the liner measures 5 x 3.25" and once it is peeled off it leaves two hand-grip extension tabs on the two ends. These tabs allow for easy application of the Titer-Top to the plate. The acrylic adhesive is waterproof, solvent resistant, and compatible with all plastic microtiter plates. Titer-Tops will stay in place even when exposed to 100% humidity and temperatures ranging from -40 to 100 °C.

Specifications
  • Description:
    Titer-Tops, 50
  • L×W:
    6×3.25"
  • Thickness:
    112 µm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.