Order Entry
Canada
Orders LinkContactUsLinkComponent
Specimen Mount Holders, Electron Microscopy Sciences

Specimen Mount Holders, Electron Microscopy Sciences

Mount Holder Box for JEOL, 100/pk, Box with insert and lid; holds 4 of 10mmx10mm mounts
Catalog # 100488-818
Supplier #:  76720
Specimen Mount Holders, Electron Microscopy Sciences
Catalog # 100488-818
Specimen Mount Holders, Electron Microscopy Sciences
Specimen Mount Holders, Electron Microscopy Sciences

Mount Holder Box for JEOL, 100/pk, Box with insert and lid; holds 4 of 10mmx10mm mounts

Price
$788.71
Log in for availability
Each Pack of 100
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Boxes in five configurations are available for storing SEM pin stub mounts and cylinder mounts.

Mount Holder Box, Pin Type with insert and lid holds four of 12.5 mm (1/2") diameter surface and 3.2 mm (1/8") diameter pin mounts.
Mount Holder Box for JEOL with insert and lid holds four of 10 x 10 mm mounts.
Mount Holder Box JEOL 840 with insert and lid holds four of 12.5 x 12.5 mm mounts.
Universal Reversible Mount Holders Box with insert and lid holds 12 of 10 and 15 mm diameter mounts or 12" pin mounts. Overall L x W x H measurements: 12 x 9.5 x 3 cm (43/4 x 35/8 x 1/4").

The box accommodates up to nine mounting stubs of either 25 mm (1") in diameter or a 1/8" diameter pin.

Delivery information: Boxes come with inserts and hinged lids.

Specifications
  • Type:
    Box with insert and lid; holds 4 of 10mmx10mm mounts
  • Description:
    Mount Holder Box for JEOL
  • Size:
    100/pk

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.