Order Entry
Canada
Orders LinkContactUsLinkComponent
Extra Long Transfer Pipettes, Electron Microscopy Sciences

Extra Long Transfer Pipettes, Electron Microscopy Sciences

6.0 ml, 5.0×22.5 cm, Sterile, 25 µL, 2.3 ml
  101413-336
Supplier #:  70968-26S
Extra Long Transfer Pipettes, Electron Microscopy Sciences
  101413-336
 :  
Extra Long Transfer Pipettes, Electron Microscopy Sciences
Extra Long Transfer Pipettes, Electron Microscopy Sciences

6.0 ml, 5.0×22.5 cm, Sterile, 25 µL, 2.3 ml

 
 
 
TRANSFER PIPET 225MM ST 6ML 20/PK CS400  76285-418

Product 76285-418 is similar to 101413-336 but manufacturer and specifications may vary.

 
   
 

These transfer pipettes are ideal for subculturing, harvesting, sampling 15, 50, 100 ml tubes and flasks, removing supernatant and media from cell cultures, wash cells, post centrifugation to remove cell layers, layer or transfers in columns, loading gels, field testing, and blood culture bottle. These pipettes come sterile and non-sterile. Sterile pipettes are individually wrapped , then are bulk packaged.

 
  • Ø×L:
    5.0×22.5 cm
  • Sterility:
    Sterile
  • Volume:
    6.0 ml
  • Drop size:
    25 µL
  • Bulb draw:
    2.3 ml

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.