Micro Slide Files, Electron Microscopy Sciences
Product Details & Documents
A prepared Microscope Slide Cataloging and Storage System. The slide files contain 48 partitioned compartments which will hold an estimated 10 of 1x3" glass slides per cell (480 slides per case) or 10 of 3x2" slides per cell (240 slides per case) by removing two alternate long partitions. A 3/8" (100mm) cushioning space surrounding the partitioned compartment serves as a protective barrier against damage to the stored slides. For other storage needs, all or alternate partitions are removed for conversion to larger size compartments.
- Microscope Slide Capacity: 480 25x75mm (1 x 3") or 240 76x51mm (3 x 2") slides per Slide File
- Compartments: 48 2.9x1.6x7.6cm (1 1/8 x 5/8 x 3")
- Compartment Arrangement: 4 across x 12 deep - Partitions are removable to enlarge each cell.
- Dimensions: Outside: 24.1 x 15.2 x 8.3cm (9½ x 6 x 3¼"), Inside: 23 x 14.1 x 7.8cm (9 1/16 x 5 1/16 x 3 1/16")
- Approximate Shipping Weight: 0.45kg (1 lb) per unit
For cataloging and slide retrieval, each compartment is numerically indexed to a permanent chart on the underside of the lid which also provides space for information. The files are constructed from solid fiberboard with a protective and attractive, scuff-resistant green exterior. The reinforced hinged lid conveniently lifts open with a cloth stay support and keeps the lid in the open position for easy slide filing and retrieval.
For cataloging and slide retrieval, each compartment is numerically indexed to a permanent chart on the underside of the lid which also provides space for information
The files are constructed from solid fiberboard with a protective and attractive, scuff-resistant green exterior. The reinforced hinged lid conveniently lifts open with a cloth stay support and keeps the lid in the open position for easy slide filing and retrieval.
Specifications
- Description:Glass Slide File Case
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



