Order Entry
Canada
Orders LinkContactUsLinkComponent
Gilder Square Mesh, Electron Microscopy Sciences

Gilder Square Mesh, Electron Microscopy Sciences

Square, Copper, 0.8 mil., 6 µm, 19 µm, 1000 Mesh, 25 µm
Catalog # 100496-026
Supplier #:  T1000-CU
Gilder Square Mesh, Electron Microscopy Sciences
Catalog # 100496-026
Gilder Square Mesh, Electron Microscopy Sciences
Gilder Square Mesh, Electron Microscopy Sciences

Square, Copper, 0.8 mil., 6 µm, 19 µm, 1000 Mesh, 25 µm

Price
$118.09
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Thin Bar Grids have been developed using a new technology to produce ultra-fine grids with thinner cross bars than regular grids.

  • Made of Copper (Cu), Nickel (Ni), Gold (Au)
  • Measures 3.05" in diameter

The result is equally firm specimen support but with 40% more open area for viewing maximum specimen surface area.

Documents

Specifications
  • Description:
    Square
  • Material:
    Copper
  • Thickness:
    0.8 mil.
  • Hole size:
    19 µm
  • Mesh:
    1000 Mesh
  • Bar size:
    6 µm
  • Pitch:
    25 µm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.