Order Entry
Canada
Orders LinkContactUsLinkComponent
Cryo Labels, Laser Printable, on Sheets, Electron Microscopy Sciences

Cryo Labels, Laser Printable, on Sheets, Electron Microscopy Sciences

Cryo labels, on sheets, Red, 1.5 ml tubes, 33 x 13 mm
Catalog # 101413-866
Supplier #:  77560-R
Cryo Labels, Laser Printable, on Sheets, Electron Microscopy Sciences
Catalog # 101413-866
Cryo Labels, Laser Printable, on Sheets, Electron Microscopy Sciences
Cryo Labels, Laser Printable, on Sheets, Electron Microscopy Sciences

Cryo labels, on sheets, Red, 1.5 ml tubes, 33 x 13 mm

Price
$196.63
Log in for availability
Each Pack of 1,700
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Specially designed innovative labels for cryogenic storage. Made with a flexible, polyolefin label material and acrylic adhesive. This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond.

  • Withstands freezer temperatures to –196 °C (liquid and vapor phase nitrogen), boiling water baths (100 °C), autoclaving and moderate oven temperatures (150 °C)
  • Resist most organic solvents and caustic agents
  • Adhere to plastics, glass and metals without cracking, peeling or degrading
  • Specially top-coated to accept laser printing and other markings
  • Heat-resistant, stay-flat sheets will not jam in laser printers

Virgin Polypropylene tubes are recommended. Avoid the use of siliconized surfaces.

Packaging: Rainbow packs with 4 sheets of each color: Blue, Green, Red, Yellow.

Documents

Specifications
  • For Use With:
    1.5 ml tubes
  • Color:
    Red
  • Description:
    Cryo labels, on sheets
  • Dimensions:
    33 x 13 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.