Specimen Mount Holders, Electron Microscopy Sciences
Product Details & Documents
Boxes in five configurations are available for storing SEM pin stub mounts and cylinder mounts.
Mount Holder Box, Pin Type with insert and lid holds four of 12.5 mm (1/2") diameter surface and 3.2 mm (1/8") diameter pin mounts.
Mount Holder Box for JEOL with insert and lid holds four of 10 x 10 mm mounts.
Mount Holder Box JEOL 840 with insert and lid holds four of 12.5 x 12.5 mm mounts.
Universal Reversible Mount Holders Box with insert and lid holds 12 of 10 and 15 mm diameter mounts or 12" pin mounts. Overall L x W x H measurements: 12 x 9.5 x 3 cm (43/4 x 35/8 x 1/4").
The box accommodates up to nine mounting stubs of either 25 mm (1") in diameter or a 1/8" diameter pin.
Delivery information: Boxes come with inserts and hinged lids.
Specifications
- Type:Box with insert and lid; holds 4 of 10mmx10mm mounts
- Description:Mount Holder Box for JEOL
- Size:10/pk
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



