Order Entry
Canada
Orders LinkContactUsLinkComponent
CryoVial®, Electron Microscopy Sciences

CryoVial®, Electron Microscopy Sciences

Series T309-4A, 4.00 ml, Round bottom, self-standing, 12.5×78 mm, Yes
Catalog # 100500-288
Supplier #:  61800-4A
CryoVial®, Electron Microscopy Sciences
Catalog # 100500-288
Supplier:  
CryoVial®, Electron Microscopy Sciences
CryoVial®, Electron Microscopy Sciences

Series T309-4A, 4.00 ml, Round bottom, self-standing, 12.5×78 mm, Yes

Discontinued
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

These vials are designed for storage of biological material, human or animal cells, at temperatures as low as –190 °C.

  • The cap features a long skirt for one hand aseptic technique
  • A super fast thread design that allows tightening or removal with a mere 1¼" turn, and an inside thread design that will not contribute to possible contamination
  • Tubes are provided with white marking area for sample identification and can be color-coded by the use of a CAPINSERT®
  • Compatible with most storage systems
  • Sterilized by gamma irradiation

The closures and tubes are both manufactured of polypropylene having the same coefficient of expansion, which further enhances the leak-proof qualities of these vials at changing temperatures

Tubes are available in three series.

Ordering information: All Cryovials® are sold by case quantity (10× 100 per case).

Packaging: Packaged in unique tempered-proof, reseal-able, safety-lock-bags of 100 and 10 bags to a case.

Specifications
  • Cap included:
    Yes
  • Capacity:
    4.00 ml
  • Description:
    Series T309-4A
  • Diameter ×H:
    12.5×78 mm
  • Bottom style:
    Round bottom, self-standing

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.