Order Entry
Canada
Orders LinkContactUsLinkComponent
BEEM™ Specimen Block Storage System 2000, Electron Microscopy Sciences

BEEM™ Specimen Block Storage System 2000, Electron Microscopy Sciences

Blocklock Flat Embedment, 20 Positions
Catalog # 100491-568
Supplier #:  69959
BEEM™ Specimen Block Storage System 2000, Electron Microscopy Sciences
Catalog # 100491-568
Supplier:  
BEEM™ Specimen Block Storage System 2000, Electron Microscopy Sciences
BEEM™ Specimen Block Storage System 2000, Electron Microscopy Sciences

Blocklock Flat Embedment, 20 Positions

Discontinued
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The system includes four Blocklock modules which can be fixed to mounting panels for 3-ring binders or can be stored into Blocklock storage boxes.

  • Modules permits blocks size "00", size "3", and BEEM® flat embedment to be indexed
  • Modules feature an adhesive backing which when exposed permits it to be permanently mounted on any grease-free surface
  • Combined under one cover along with any associated data sheets can be stored upright in 3-ring binders
  • A 1-inch binder will accommodate two covered mounting panels, and 1.5-inch binder accommodates three panels
  • Heavy-duty, two tone plastic boxes are supplied with indexed, translucent labels, which can be applied to the top or bottom of the box
  • System is infinitely expandable to high or low volume block storage#
  • Capsule Blocklock Storage Modules allows blocks to snap into cavities specially designed to retain them so they cannot be inadvertently dislodged; number and letter identify each cavity.

Model 2006 measures L x W x H: 74 x 50 x 8 mm (2 7/8 x 2 x 1/4"). Accommodates 12 size "00" blocks
Model 2007 measures L x W x H: 117 x 90 x 8 mm (4 5/8 x 3 1/2 x 5/16"). Accommodates 40 size "00" blocks
Model 2008 measures L x W x H: 74 x 50 x 6 mm (2 7/8 x 2 x 1/4". Accommodates 20 size"3" capsule blocks
Model 2009 Measures 74 x 50 x 8 mm (2 7/8 x 2 x 1/4"). Accommodates 20 BEEM® flat blocks

BEEM® Blocklock Storage Boxes;
Box #69906-B and #69908-B are the same size and are two-tone blue/clear. Overall measurement: 78 x 54 x 13 mm (3 x 2 1/8 x 1/2").
Box #69957-B is two-tone blue/clear. Overall measurement: 120 x 94 x 13 mm (4 3/4 x 3 3/4 x 1/2")
Box #69959-B is two-tone black/clear. Overall measurements are the same as #69956-B and #69958-B

BEEM® Mounting Panel:
measures: 270 x 190 x 12 mm (10 5/8 x 7 1/2 x 3/8"). The overall measurement is 290 x 225 x 22 mm (11 3/8 x 8 3/4 x 9/16").

Ordering information: Blocklocks, binders and storage boxes are sold separately.

Caution: NOTE: Due to the rectangular shape of a BEEM® flat embedment; it must be inserted into the cavity in a Blocklock module as follows: Introduce the front of the block at a slight angle into the rear of the cavity and gently push it forward until it nests in the recess.

Specifications
  • Description:
    Blocklock Flat Embedment, 20 Positions

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.