Order Entry
Canada
Orders LinkContactUsLinkComponent
Histology Containers, Electron Microscopy Sciences

Histology Containers, Electron Microscopy Sciences

500 ml, Opaque
Catalog # 100490-452
Supplier #:  64233-20
Histology Containers, Electron Microscopy Sciences
Catalog # 100490-452
Histology Containers, Electron Microscopy Sciences
Histology Containers, Electron Microscopy Sciences

500 ml, Opaque

Price
$500.24
Log in for availability
Each Pack of 100
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

The 20 m to 1 L sizes are supplied with tight-fitting screw caps and warning labels for 10% Formalin with extra space for writing

  • Designed for storage and transport of histology specimens
  • Made from durable polypropylene (except 8L size which is made from polyethylene).
  • Leak proof seal caps.

The 2 to 8L sizes are supplied with snap-top lids and carrying handles, and has no graduations.

All of the containers (except the 5 mL size) are graduated on three sides.

Specifications
  • Capacity:
    500 ml
  • Color:
    Opaque

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.