Staining Dish Set for 50 Slides, Electron Microscopy Sciences
Product Details & Documents
The stainless steel, slotted slide rack is designed to hold 50 slides. The rack is made from non-tarnishable stainless steel and is resistant to most staining solutions. The handle is permanently attached allowing for closure of the dish and for easy insertion and removal of the slides.
- Holds a variety of sizes: 3 x 1", 3 x 11/2" and 3 x 2"
- Outside: 200 (L) x 105 (W) x 83 (H) mm
- Inside: 186 (L) x 89 (W) x 68 (H) mm
Delivery information: The complete set consists of one dish, one rack, and one cover.
Specifications
- Description:Unit Staining Dish
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



