Stainless Steel Forceps - Serrated Tips, Electron Microscopy Sciences
Product Details & Documents
The forceps are made from stainless steel and have medium points, serrated tips and alignment pin.
- With curved or straight tips
- Available in 4" and 6" long
- Curved type A tips comes with locking device
Specifications
- Description:Forceps, 2×1 mm Slot
- Length:4"
- Material:Stainless steel
- Tip configuration:Curved Tips
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



