Cryo Labels on Sheets, Electron Microscopy Sciences
Product Details & Documents
Cryo-Tag® labels are tough and temperature resistant withstanding freezer temperatures down to –196 °C (liquid and vapor phase nitrogen), boiling water baths (100 °C), autoclaving and moderate oven temperatures (150 °C). Made with a flexible, polyolefin label material and acrylic adhesive. This unique combination expands and contracts together with temperature fluctuations resulting in a strong adhesive bond.
- Chemically inert labels resist most organic solvents and caustic agents
- Adhere to most plastics*, glass, and metals without cracking, peeling or degrading
- Label sheets are specially top-coated to readily accept laser printing
- Heat-resistant, stay-flat sheets will not jam in laser printers
- Temperature-Resistant : From −196 to 150 °C
*100% Virgin Polypropylene tubes are recommended. Avoid the use of siliconized surfaces.
: Certificates of analysis are available.
Specifications
- For Use With:Racks and boxes
- Color:White
- Description:Cryo labels, on sheets
- Dimensions:67 x 25 mm
- Packaging:30 labels/sheet, 20 sheets (600 labels)
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



