Membrane Boxes, Electron Microscopy Sciences
Product Details & Documents
These unique membrane boxes are for the transfer, storage and shipping of many delicate items. Once your sensitive item is placed in the box the elastic membrane conforms around the enclosed object and protects it from any movement.
- Protects items from any movement
- Double elastic membrane on the top and bottom offers security
- Available in round, rectangular and square shapes
Specifications
- Capacity:19 g
- Description:Membrane box, rectangular
- Dimensions:100×75×16 mm
- Interior dimensions:67×42×9 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



