Order Entry
Canada
Orders LinkContactUsLinkComponent
Sample Vials, Clear And Amber, Electron Microscopy Sciences

Sample Vials, Clear And Amber, Electron Microscopy Sciences

Sample Vial, 12.00 ml, 19×68 mm, Clear, Yes
Catalog # 100503-122
Supplier #:  60992-12
Sample Vials, Clear And Amber, Electron Microscopy Sciences
Catalog # 100503-122
Sample Vials, Clear And Amber, Electron Microscopy Sciences
Sample Vials, Clear And Amber, Electron Microscopy Sciences

Sample Vial, 12.00 ml, 19×68 mm, Clear, Yes

Price
$854.67
Log in for availability
Case of 200 Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Multi purpose glass sample vials suited for research studies. Clear vials are manufactured from Wheaton-33R a low extractable borosilicate glass which protects against changes in the pH and maintains sample integrity. Amber vials are manufactured from Wheaton '320' borosilicate glass and protects light-sensitive samples.

  • Economically priced
  • Come with lined caps
  • Can be sterilized
  • Can be stored at low temperatures

Packaging: Packaged in two shrink-wrapped packs of 100 vials. Caps are packaged separately.

Specifications
  • Cap included:
    Yes
  • Capacity:
    12.00 ml
  • Color:
    Clear
  • Description:
    Sample Vial
  • Diameter ×H:
    19×68 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.