WHEATON® 15×45 mm Shell Vials, Electron Microscopy Sciences
These vials are for use with autosamplers that require 15×45 mm vials. The vials are available in either clear or amber glass or in natural polypropylene, without 15 mm snap plug cap.
- Conical interior for maximum sample recovery
- Cap included:No
- Capacity:4.00 ml
- Color:Amber
- Description:Shell Vials
- Material:Glass
- Diameter ×H:15×45 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



