Order Entry
Canada
Orders LinkContactUsLinkComponent
Tungsten Boat, Electron Microscopy Sciences

Tungsten Boat, Electron Microscopy Sciences

Tungsten Boat, 12.7L × 9.5W × 3.2D mm, 32 mm (1¼"), 0.05 mm (0.002")
Catalog # 100501-836
Supplier #:  73816
Tungsten Boat, Electron Microscopy Sciences
Catalog # 100501-836
Supplier:  
Tungsten Boat, Electron Microscopy Sciences
Tungsten Boat, Electron Microscopy Sciences

Tungsten Boat, 12.7L × 9.5W × 3.2D mm, 32 mm (1¼"), 0.05 mm (0.002")

Discontinued
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Tungsten has the highest melting point and lowest vapor pressure of all metals, and at the temperatures over 1650°C has the highest tensile strength

Tungsten is the most useful material used in vacuum evaporation technique, due to its special properties and cost factor.

It has excellent corrosion resistance and is attacked only slightly by most mineral acids.

Specifications
  • Description:
    Tungsten Boat
  • Dimensions:
    12.7L × 9.5W × 3.2D mm
  • Thickness:
    0.05 mm (0.002")
  • Overall length:
    32 mm (1¼")

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.