Gilder Square Mesh, Electron Microscopy Sciences
Thin Bar Grids have been developed using a new technology to produce ultra-fine grids with thinner cross bars than regular grids.
- Made of Copper (Cu), Nickel (Ni), Gold (Au)
- Measures 3.05" in diameter
The result is equally firm specimen support but with 40% more open area for viewing maximum specimen surface area.
- Description:Square
- Material:Nickel
- Thickness:0.8 mil.
- Hole size:73 µm
- Mesh:300 Mesh
- Bar size:10 µm
- Pitch:83 µm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



