Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Glass Scale, Electron Microscopy Sciences

Scale 200, marking area: 200 mm, Glass, 0.1 mm, 220 mm, 25 mm, 3 mm
Catalog # 100491-456
 :  68142
Glass Scale, Electron Microscopy Sciences
Catalog # 100491-456
Glass Scale, Electron Microscopy Sciences
Glass Scale, Electron Microscopy Sciences

Scale 200, marking area: 200 mm, Glass, 0.1 mm, 220 mm, 25 mm, 3 mm

Price
$902.78
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

A transparent glass plate well polished and marked by the photo-printing technique.

It provides very accurate readings and it is a helpful tool for the stereo viewer.

Specifications
  • Description:
    Scale 200, marking area: 200 mm
  • Length:
    220 mm
  • Material:
    Glass
  • Thickness:
    3 mm
  • Graduations:
    0.1 mm
  • Width:
    25 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.