Histology Containers, Electron Microscopy Sciences
Product Details & Documents
The 20 m to 1 L sizes are supplied with tight-fitting screw caps and warning labels for 10% Formalin with extra space for writing
- Designed for storage and transport of histology specimens
- Made from durable polypropylene (except 8L size which is made from polyethylene).
- Leak proof seal caps.
The 2 to 8L sizes are supplied with snap-top lids and carrying handles, and has no graduations.
All of the containers (except the 5 mL size) are graduated on three sides.
Specifications
- Capacity:20 ml
- Color:Semi-Clear
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



