Thermotech™ PTFE Beakers, Electron Microscopy Sciences
This product features a unique combination of a pure "PTFE" body with a specially formulated stabilized "PTFE" carbon base as a single molding.
- A totally inert pure PTFE inner surface
- Heatable to 270°C without distortion
- Improved heat transfer
All "PTFE" beaker caps can be used for Thermotech™ "PTFE" beakers, accordingly to its sizes.
- Ext.Ø:85 mm
- Capacity:400 ml
- Height:112 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



