Sample Storage Sets; Screw Cap Vial, Electron Microscopy Sciences
Product Details & Documents
Compact space savers offered in a variety of sizes. Ideal for the storage of liquids, powders, small specimens, etc. The screw cap vial series has threaded glass vials with plastic lined caps.
Alpha-numerical indexing system allows quick identification and location of stored items.
: Each set includes a partitioned box, vials with caps, labels, reference chart, and an exterior card holder and card.
Specifications
- Cap included:Yes
- Cap type:Screw cap
- Capacity:7.60 ml
- Description:Vial series, dram 2
- Diameter ×H:17×60 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



