Order Entry
Canada
Orders LinkContactUsLinkComponent
Veco Square Mesh Handle Grids, Electron Microscopy Sciences

Veco Square Mesh Handle Grids, Electron Microscopy Sciences

Nickel, 33 µm, 30 µm, 400 mesh, 63 µm
Catalog # 100495-870
Minority or Woman-Owned Business Enterprise
Supplier #:  HD400-NI
Veco Square Mesh Handle Grids, Electron Microscopy Sciences
Catalog # 100495-870
Minority or Woman-Owned Business Enterprise
Veco Square Mesh Handle Grids, Electron Microscopy Sciences
Veco Square Mesh Handle Grids, Electron Microscopy Sciences

Nickel, 33 µm, 30 µm, 400 mesh, 63 µm

Price
$59.19
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Veco grids offer superior handling characteristics.

Veco grids are the most rigid grids available. Measures 3.05 mm in diameter, with a 0.8 mil thickness. Material: Copper (Cu); Nickel (Ni); Gold (Au).

Specifications
  • Type:
    400 mesh
  • Material:
    Nickel
  • Hole size:
    30 µm
  • Bar size:
    33 µm
  • Pitch:
    63 µm
  • Cat. No.:
    100495-870

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.