Order Entry
Canada
Orders LinkContactUsLinkComponent
 

Hand Held Cauteries, Electron Microscopy Sciences

Loop Tip
  100493-944
 :  72976-52
Hand Held Cauteries, Electron Microscopy Sciences
  100493-944
Hand Held Cauteries, Electron Microscopy Sciences
Hand Held Cauteries, Electron Microscopy Sciences

Loop Tip

 
$383.09
   
Each
 
   
 

Available in three versions:

The cautery comes with fully changeable tungsten carbide tips and batteries. Dual power: 1 “AA” battery for lower power and 2 “AA” batteries for higher power. Fully autoclavable. Stainless steel construction. Both medium and high temperature models take the same replacement tips.

Available in three versions:
Low Temperature Cautery: Generates 300 to 350°C
Medium Temperature Cautery: Generates 500 to 520°C. Set includes cautery handle and tips.
High Temperature Cautery: Generates up to 1000°C. Set includes cautery handle and tips.

 
  • Description:
    Loop Tip

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.