Tissue Matrices, Electron Microscopy Sciences
The Tissue Matrix is designed to aid the basic research scientist in the free-hand dissection of a wide variety of different tissues and repeatedly slice fresh tissue at intervals as small as 1 mm.
- Channels at 1mm intervals
- Channel width is 0.3mm
- Removable end caps
- Available in 3 basic configurations
- Overall L x W x H Measurements: 90 x 36 x 37 mm
The Tissue Matrix is designed to aid the basic research scientist in the free-hand dissection of a wide variety of different tissues and repeatedly slice fresh tissue at intervals as small as 1 mm. The tissue matrices are constructed from high grade aluminum to allow for rapid temperature equilibration, ease of cleaning or sterilization and withstand the rigors of daily use.
- Type:Rectangular
- Description:Tissue Matrice
- Size:20 x 20 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



