Order Entry
Canada
Orders LinkContactUsLinkComponent
Polyethylene Vials; Poly-Vials, Electron Microscopy Sciences

Polyethylene Vials; Poly-Vials, Electron Microscopy Sciences

Poly-vial, 5.00 ml, 15×50 mm, Yes
Catalog # 100489-476
Supplier #:  72621-30
Polyethylene Vials; Poly-Vials, Electron Microscopy Sciences
Catalog # 100489-476
Polyethylene Vials; Poly-Vials, Electron Microscopy Sciences
Polyethylene Vials; Poly-Vials, Electron Microscopy Sciences

Poly-vial, 5.00 ml, 15×50 mm, Yes

Price
$26.44
Log in for availability
Each Pack of 10
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

These flat bottom cylindrical vials have a a friction-fit, flip-top closure which can not be lost. Ideal for use as a specimen container for the storage of small samples, or as embedding capsules.

  • Unbreakable
  • Withstand temps up to 90 °C
  • Wall thickness 1 mm
Specifications
  • Cap included:
    Yes
  • Capacity:
    5.00 ml
  • Description:
    Poly-vial
  • Diameter ×H:
    15×50 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.