Tri-Corn Beakers, Plastic, Disposable, Electron Microscopy Sciences
800 ml, 134 mm, 107 mm, 50 ml
Catalog # 100503-216
Supplier: Electron Microscopy Sciences
Supplier #: 60976
Tri-Corn Beakers, Plastic, Disposable, Electron Microscopy Sciences
Catalog # 100503-216
Supplier: Electron Microscopy Sciences
Jump to:
Product Details & Documents
Autoclavable beakers that can withstand temperatures up to 121 °C.
- Metric graduations
- Three dripless pouring spouts
- Resistant to most chemicals
Documents
EMS-Core Sampling Tools
Product Literature
Specifications
- Ext.Ø:107 mm
- Graduation Interval:50 ml
- Capacity:800 ml
- Height:134 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



