Order Entry
Canada
Orders LinkContactUsLinkComponent
PTFE Beakers, Electron Microscopy Sciences

PTFE Beakers, Electron Microscopy Sciences

2000 ml, PTFE Beaker, White, 200 mm, 114 mm
Catalog # 100497-486
Supplier #:  60949-20
PTFE Beakers, Electron Microscopy Sciences
Catalog # 100497-486
PTFE Beakers, Electron Microscopy Sciences
PTFE Beakers, Electron Microscopy Sciences

2000 ml, PTFE Beaker, White, 200 mm, 114 mm

Price
$965.54
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

These beakers are statically molded from virgin "PTFE" and machine finished to give a smooth surface for ease of cleaning and to eliminate contamination.

  • With pouring spout
  • Virtually immune to chemical attack

Working temperature range is from cryogenic to 260°C (500°F). Ideal for use in wafer etching.

Specifications
  • Ext.Ø:
    114 mm
  • Capacity:
    2000 ml
  • Color:
    White
  • Description:
    PTFE Beaker
  • Height:
    200 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.