Duke Standards™ Particle-Size Standards, Electron Microscopy Sciences
Product Details & Documents
Particle-size standards are certified for mean diameter and are traceable to the National Bureau of Standards (NBS). Duke Scientific's new line of standards in the submicrometer size range is called Nanosphere Size Standards™, and monosized polymer microspheres.
Nanosphere Size Standards are highly uniform polystyrene spheres calibrated in billionths of a meter (nanometer) with NBS traceable methodology. Nanosphere size standards are used in the calibration of electron microscopes, aerosol and liquid particle studies, chromatography columns, and laser light scattering studies. The 20 to 1000 nm range is suitable for checking the size of bacteria, viruses, ribosomes and sub-cellular components.
Monosized polymer microspheres are the most uniform spheres available. For the highest level of measurement accuracy in the 1 to 40 micron size, this series of size standards is recommended.
Documents
Specifications
Specifications
- Pack type:Bottle
- Description:Nanosphere size, 500 nm
- Dimensions:486 ±5.0 nm
- Size:15 ml
- Certification:5.4 nm (1.1%)
Specifications
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



