Order Entry
Canada
Orders LinkContactUsLinkComponent
Veco Parallel Bar with Divider, Electron Microscopy Sciences

Veco Parallel Bar with Divider, Electron Microscopy Sciences

Copper, 38 µm, 45 µm, R300D, 85 µm
Catalog # 100495-998
Supplier #:  R300D-CU
Veco Parallel Bar with Divider, Electron Microscopy Sciences
Catalog # 100495-998
Veco Parallel Bar with Divider, Electron Microscopy Sciences
Veco Parallel Bar with Divider, Electron Microscopy Sciences

Copper, 38 µm, 45 µm, R300D, 85 µm

Price
72,44 $
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Veco Grids offer superior handling characteristics.

  • With 0.8 mil thickness
  • Measures 3.05 mm in diameter

Veco Grids are the most rigid grids available. Material: Copper (Cu); Nickel (Ni).

Specifications
  • Type:
    R300D
  • Material:
    Copper
  • Hole size:
    45 µm
  • Bar size:
    38 µm
  • Pitch:
    85 µm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.