Order Entry
Canada
Orders LinkContactUsLinkComponent
Disposable Rinzl Plastic Micro Slides, Electron Microscopy Sciences

Disposable Rinzl Plastic Micro Slides, Electron Microscopy Sciences

Rinzyl plastic micro slides, 1 g
Catalog # 100493-546
Supplier #:  71890-10
Disposable Rinzl Plastic Micro Slides, Electron Microscopy Sciences
Catalog # 100493-546
Disposable Rinzl Plastic Micro Slides, Electron Microscopy Sciences
Disposable Rinzl Plastic Micro Slides, Electron Microscopy Sciences

Rinzyl plastic micro slides, 1 g

Price
373,09 $
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Made from optical clear vinyl with a refractive index of glass.

  • Ideal for wet mount, urines, and more
  • Available standard size 3×1" and packaged 144 per box
  • Will not break, scratch, or cut fingers
  • Not auto-fluorescent
  • Thickness 0.0180 to 0.022" or 0.46 to 0.56 mm

These rinzl plastic micro slides are economical, they can be used and discarded.

Specifications
  • Capacity:
    1 g
  • Description:
    Rinzyl plastic micro slides

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.