Order Entry
Canada
Orders LinkContactUsLinkComponent
Tungsten Wire Baskets, Electron Microscopy Sciences

Tungsten Wire Baskets, Electron Microscopy Sciences

Tungsten Wire Basket C, 8 turns, 0.020", Wire lead 5.0 cm, 9 mm, 7 mm
Catalog # 100488-508
Supplier #:  73832
Tungsten Wire Baskets, Electron Microscopy Sciences
Catalog # 100488-508
Tungsten Wire Baskets, Electron Microscopy Sciences
Tungsten Wire Baskets, Electron Microscopy Sciences

Tungsten Wire Basket C, 8 turns, 0.020", Wire lead 5.0 cm, 9 mm, 7 mm

Price
$567.06
Log in for availability
Each Pack of 50
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Baskets are clean, vacuum grade, and tungsten wire.

Specifications
  • Ø:
    0.020"
  • Ø int.:
    7 mm
  • Description:
    Tungsten Wire Basket C, 8 turns
  • Dimensions:
    Wire lead 5.0 cm
  • Height:
    9 mm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/ca/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.