VWR® Basic Protection Disposable Sleeves
Product Details & Documents
VWR® Basic protection disposable sleeves provide lightweight, single-use coverage for forearms in cleanroom, laboratory, and industrial environments. Made from 30g/m² spunbonded polypropylene (SPP) with elastic bands at both ends, these sleeves offer comfort, breathability, and contamination control. Available in standard and XL sizes (approx. 49.5 cm and 53.3 cm lengths) and packaged in bulk for high-volume use, they are ideal for tasks requiring splash protection and hygiene compliance.
30 g/m² spunbonded polypropylene (SPP) material for lightweight coverage
- Breathable, lightweight material reduces heat buildup
- Elastic bands at both ends for secure fit and easy donning
- Serged seams for added durability
- Standard (∼49.5cm) and XL (∼53.3cm) lengths for full forearm coverage
- Bulk-packed for high-volume use
- Disposable design minimizes laundering and cross-contamination risk
- Ideal for pharmaceutical, industrial, and general laboratory environments
In environments where contamination control and operator comfort are essential, VWR® Basic protection disposable sleeves provide a simple yet effective solution for forearm coverage. Designed for cleanrooms, laboratories, food processing, and general industrial applications, these sleeves help maintain hygiene standards while offering lightweight protection against dust, light splashes, and particulate transfer.
Manufactured from spunbonded polypropylene (SPP), these sleeves deliver a breathable barrier that minimizes heat buildup during extended wear. The serged seam design enhances durability, while elastic bands at both ends ensure a secure fit over gloves and garments without restricting movement. This combination of comfort and reliability makes them ideal for high-turnover environments where PPE changes are frequent.
As single-use disposables, these sleeves support contamination control by reducing cross-contact risks between work zones. Manufactured under ISO 9001 quality standards, they meet the requirements for cleanroom and controlled environments where consistent PPE performance is critical.
: ISO 13485:2003 Quality Management System. ASTM D5034 Tensile Strength Compliance. FDA Registered Manufacturing FacilityCE Good Distribution Practice. ISO 9001:2015 Certified European Facilities.
: Sleeves are packaged 300 per case.
Specifications
- Clothing Size:XL
- Ø:3½" (wrist relaxed), 6" (wrist expanded), 5" (arm relaxed), 10½" (arm expanded)
- Color:White
- Description:VWR® Basic protection sleeve
- Length:21½"
- Seam type:Serged
- Cat. No.:89208-760
- Cleanroom class:10000/ISO 7
- Garment application:Cleanroom|Industrial|Laboratory|Food|Chemical protection
- Gender:Unisex
- Particle shedding (Helmke Drum):Level II
- Water resistance:First line barrier
- Tensile strength:130.91 N (machine direction), 122.46 N (cross direction)
- Weight:30 g/m²



