Suture Carts, Eagle MHC
Four Shelf Suture Cart, 18×48", 60", 66 lbs.
Catalog # 89207-518
Supplier: Eagle Group
Supplier #: SCH1848C-4
Jump to:
Product Details & Documents
Open wire design and slope of shelves allow instant identification and reduces dirt and dust build-up.
- Chrome plated wire shelves, each includes three dividers
- Entire assembly can be put together in minutes without the use of any tools
- Design and features provide a multitude of applications
- Optional additional dividers and shelves available
- Optional shelf clamp provides an ensured means during transport
- Two clips included per shelf
Provided with four or five wire shelves, each adjustable on 1" (25 mm) vertical increments without the use of tools. Slope of shelves is also adjustable from 0 to 30°, simply by raising or lowering front or back truss brace. All shelves and truss braces are chrome plated. Posts are also chrome plated. Entire assembly is further stabilized at the top and bottom with three-sided truss reinforcement braces for increased strength and stability.
Specifications
- Description:Four Shelf Suture Cart
- Height:60"
- Shelf dimensions:18×48"
- Weight:66 lbs.



