Halogen Bulbs, Bulbtronics©
Bulb, General Electric, C8/single coil axial, 2000 h, 119 mm, 7.87 mm, T2 1/2, R7S/RSC recessed single contact, 120 V, 350 W, 13894, 3075 K
47741-359
Various halogen bulbs.
- Ø:7.87 mm
- Max. temp.:3075 K
- Description:Bulb, General Electric
- Length:119 mm
- Filament:C8/single coil axial
- Bulb life:2000 h
- Base:R7S/RSC recessed single contact
- Model:T2 1/2
- Power:350 W
- Voltage:120 V
- OEM number:13894
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



