Germicidal Bulbs
Bulb, Linear Double Ended, Light Sources, Ceramic Base Germicidal, T5, 25 W, 253.7 nm, FA8/slimline, single pin, 9000 h, 558.8 mm, 15.875 mm
Catalog # 47736-281
Jump to:
Discontinued
Product Details & Documents
Various germicidal bulbs.
Specifications
- Ø:15.875 mm
- Description:Bulb, Linear Double Ended, Light Sources, Ceramic Base Germicidal
- Length:558.8 mm
- Bulb life:9000 h
- Base:FA8/slimline, single pin
- Model:T5
- Power:25 W
- Wavelength:253.7 nm



