Germicidal Bulbs
Bulb, Linear Double Ended, Light Sources, T8, 10 W, 253.7 nm, G13/medium 2-pin, 7500 h, 342.9 mm, 25.4 mm
47736-151
Various germicidal bulbs.
- Ø:25.4 mm
- Description:Bulb, Linear Double Ended, Light Sources
- Length:342.9 mm
- Bulb life:7500 h
- Base:G13/medium 2-pin
- Model:T8
- Power:10 W
- Wavelength:253.7 nm



